- 6 in Length
description
- Optimized for use with the M12 FUEL™ 6” Random Orbital Sander, the MILWAUKEE® 6” Hook and Loop Sander Backing Pad – Firm is a replacement pad that features a Hook and Loop design to connect the sander paper to the pad. The firm pad is designed specifically with the body technician in mind, allowing the user to shape body filler and remove paint to bare metal. When paired with the Milwaukee® M12 FUEL™ 6” Random Orbital Sander, the pad and tool combination is optimized for vibration for long durations of usage along with the preferred removal rate of body filler.
features
- Designed for M12 FUEL™ Random Orbital Sander - 3/16” (2585-20)
- Compatible with Hook and Loop Sandpaper
- Firm Density allows the Removal of body filler and paint
- The pad allows for dust collection when the vacuum is attached to the sander
- Includes: (1) 6” Pressure Sensitive Adhesive Backing Pad – Soft – 49-36-2585
includes
- (1) 6" Hook and Loop Sander Backing Pad - Firm
| Length | 6 in |
| Color/Finish | Red |
| Used With | 2585-20, 2584-20 |
| Accessory Type | Backing Pad |
| Includes | (1) 6" Hook and Loop Sander Backing Pad - Firm |
| Material | Polyurethane |
| Attachment Method | Hook and Loop |
| Sanding, Grinding or Polishing | Sanding |
| Width | 6 in |
| Thickness | 1 in |
| Weight | 0.0 LB |
| EAN or UPC | 45242849338 |

