- 6 in Length
description
- Optimized for use with the M12 FUEL™ 6” Random Orbital Sander, the MILWAUKEE® 6” Pressure Sensitive Adhesive Sander Backing Pad – Soft is a replacement pad that features a Pressure Sensitive Adhesive (PSA) design to adhere the sander paper to the pad. The soft pad is designed specifically with the paint technician in mind, allowing the user to paint correctly and sand a clear coat. When paired with the Milwaukee® M12 FUEL™ 6” Random Orbital Sander, the pad and tool combination is optimized for vibration for long durations of usage along with the preferred removal rate of clear coat.
features
- Designed for M12 FUEL™ Random Orbital Sander – 3/32” (2584-20)
- Compatible with Pressure Sensitive Adhesive (PSA) sandpaper
- Soft Density allows a Fine finish on the paint correction and a clear coat
- The pad allows for dust collection when the vacuum is attached to the sander
- Includes: (1) 6” Pressure Sensitive Adhesive Backing Pad – Soft – 49-36-2585
includes
- (1) 6" Pressure Sensitive Adhesive Sander Backing Pad – Soft
| Material | Polyurethane |
| Width | 6 in |
| Used With | 2585-20, 2584-20 |
| Attachment Method | Pressure Sensitive Adhesive |
| Sanding, Grinding or Polishing | Sanding |
| Accessory Type | Backing Pad |
| Length | 6 in |
| Thickness | 1 in |
| Color/Finish | Black |
| Includes | (1) 6" Pressure Sensitive Adhesive Sander Backing Pad – Soft |
| Weight | 0.0 LB |
| EAN or UPC | 45242849352 |

