- 6 in Length
description
- Optimized for use with the M12 FUEL™ 6” Random Orbital Sander, the MILWAUKEE® 6” Pressure Sensitive Adhesive Sander Backing Pad – Firm is a replacement pad that features a Pressure Sensitive Adhesive (PSA) design to adhere the sander paper to the pad. The firm pad is designed specifically with the body technician in mind, allowing the user to shape body filler and remove paint to bare metal. When paired with the Milwaukee® M12 FUEL™ 6” Random Orbital Sander, the pad and tool combination is optimized for vibration for long durations of usage along with the preferred removal rate of body filler.
features
- Designed for M12 FUEL™ Random Orbital Sander - 3/16” (2585-20)
- Compatible with Pressure Sensitive Adhesive (PSA) sandpaper
- Firm Density allows the Removal of body filler and paint
- The pad allows for dust collection when the vacuum is attached to the sander
- Includes: (1) 6” Pressure Sensitive Adhesive Backing Pad – Firm 49-36-2586
includes
- (1) 6" Pressure Sensitive Adhesive Sander Backing Pad – Firm
| Attachment Method | Pressure Sensitive Adhesive |
| Used With | 2585-20, 2584-20 |
| Material | Polyurethane |
| Color/Finish | Red |
| Length | 6 in |
| Sanding, Grinding or Polishing | Sanding |
| Accessory Type | Backing Pad |
| Width | 6 in |
| Thickness | 1 in |
| Includes | (1) 6" Pressure Sensitive Adhesive Sander Backing Pad – Firm |
| Weight | 0.0 LB |
| EAN or UPC | 45242849376 |

