- 5 in Length
description
- The MILWAUKEE® 5" Random Orbital Sander Pad is a random orbital sander replacement pad designed for use with the M18 FUEL™ 5" Random Orbital Sander. The Milwaukee® random orbital sanding pad features a bend-resistant design and premium hook and loop backing to deliver increased durability across a wide variety of materials on the jobsite. The replacement pad is compatible with any 5" hook and loop accessories.
features
- Designed for use with the M18 Fuel 5" Random Orbital Sander (2837-20)
- Bend-resistant design and premium hook and loop backing delivers increased durability
- Compatible with Hook and Loop Sandpaper
- Includes: (1) M18 FUEL 5" Random Orbital Sander Replacement Backing Pad
includes
- (1) M18 5" Random Orbital Sander Replacement Backing Pad
| Width | 5 in |
| Accessory Type | Backing Pad |
| Includes | (1) M18 5" Random Orbital Sander Replacement Backing Pad |
| Attachment Method | Hook and Loop |
| Sanding, Grinding or Polishing | Sanding |
| Color/Finish | Black |
| Length | 5 in |
| Thickness | 0.65 in |
| Manufacturer Warranty | Manufacturers Defect Warranty |
| Used With | 2837-20 |
| Material | Metal |
| Weight | 0.12 LB |
| EAN or UPC | 45242331130 |

