Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Backing Pad

49-36-3453

Backing Pad
Item #101473923
  • Backing Pad
  • 4 1/2" Diameter
  • also Includes 5/8-11 Thread Disc Nut
  • Used With 6140-6, 6148-6, 6149-6 and 6151
Backing Pad
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Backing Pad
  • 4 1/2" Diameter
  • also Includes 5/8-11 Thread Disc Nut
  • Used With 6140-6, 6148-6, 6149-6 and 6151

features

  • For versatility you can use your Milwaukee mini grinder for sanding operations as well
  • This light weight polypropylene backing pad kit converts Milwaukee's 6140-6, 6148-6, 6149-6 and 6151 to a sander
  • Kit includes a 4 1/2" backing pad, a 5/8-11 thread disc nut
  • Does not include sanding disc
Use With 6140-6, 6148-6, 6149-6 and 6151
Dia. 4.5 in
Weight 0.29 LB
EAN or UPC 45242186884
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison