Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Backing Pad Kit

49-36-3455

Backing Pad Kit
Item #101484849
  • Backing Pad Kit
  • 4 1/2" Diameter
  • 5/8-11 Thread
Backing Pad Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Backing Pad Kit
  • 4 1/2" Diameter
  • 5/8-11 Thread

features

  • For versatility you can use your Milwaukee Mini Grinder for Sanding operations as well
  • Light weight polypropylene backing pad kit converts Milwaukee's 6140-6 to a sander

includes

  • 4 1/2" backing pad
  • 5/8 - 11 thread disc nut
  • (1) 36 and (1) 60 grit sanding discs
Dia. 4.5 in
Thread Size 5/8-11
Type Backing Pad
Weight 0.4 LB
EAN or UPC 45242186907
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison