- Disc Assembly
- 9" Diameter
- 5000 rpm Max
- Includes Phenolic Disc, 5/8"-11 Threaded Disc Nut and Rubber Backup Pad
features
- The Phenolic disc assembly is an economical way to convert your Milwaukee sander grinder for sanding operations
- The assembly includes a 48-80-6050 9" diameter phenolic disc, 5/8 - 11 threaded disc nut 49-40-0350 and rubber pad 49-36-3500
- Order sanding disc separately depending on the material being sanded and the finish required
- Can be used on all 5,000 rpm Milwaukee and competitive sanders with a 5/8-11 spindle
| Manufacturer Name | Milwaukee� Electric Tools |
| RPM [Max] | 5000 rpm |
| Dia. | 9 in |
| Weight | 0.86 LB |
| EAN or UPC | 45242187454 |

