- Back-up Pad
- 6" diameter
- Random Orbit Sander Pad
features
- General-purpose applications
| Dia. | 6 in |
| Type | Random Orbit Sander Pad |
| Weight | 0.53 LB |
| EAN or UPC | 45242187522 |
| Dia. | 6 in |
| Type | Random Orbit Sander Pad |
| Weight | 0.53 LB |
| EAN or UPC | 45242187522 |