- Belt Sander Belt
- 4" width
- 24" length
- Aluminum Oxide abrasive
- 36 grit
applications
- Wood
- Metal
features
- Belt release lever provides quick, easy belt changes
| Material | Aluminum Oxide |
| Backing | N/A |
| Type | Belt Sander |
| Grit | 36 |
| Width | 4 in |
| Length | 24 in |
| Weight | 1.62 LB |
| EAN or UPC | 45242187850 |

