- Belt Sander Belt
- 4" width
- 24" length
- N/A abrasive
- 60 grit
applications
- Wood
- Metal
features
- Belt release lever provides quick, easy belt changes
| Type | Belt Sander |
| Grit | 60 |
| Backing | N/A |
| Length | 24 in |
| Width | 4 in |
| Roughness Grade | Medium |
| Material | N/A |
| Weight | 1.38 LB |
| EAN or UPC | 45242187904 |

