- Belt Sander Belt
- 4" width
- 24" length
- N/A abrasive
- 80 grit
applications
- Wood
- Metal
features
- Belt release lever provides quick, easy belt changes
| Width | 4 in |
| Roughness Grade | Medium |
| Grit | 80 |
| Backing | N/A |
| Type | Belt Sander |
| Material | N/A |
| Length | 24 in |
| Weight | 1.18 LB |
| EAN or UPC | 45242187928 |

