- 4"-5" UNIVERSAL SURFACE GRINDING DUST SHROUD
description
- The Milwaukee® universal grinder dust shrouds work universally across most pro-brands, while competitors shrouds are proprietary to their own grinders. The Milwaukee® shrouds feature a durable and lightweight design with a convenient clear window for easy navigation. The purpose of grinder shrouds is to reduce exposure to dangerous debris, crystalline silica, and dust particles that can cause health issues for users who work with stone and concrete.
features
- Work universally across most pro-brands
- Quick & easy installation: attach, tighten and go
- High density bristles: provide maximum dust collection and containment
- Clear front clip: allows for clear visibility and control
| Weight | 0.64 LB |
| EAN or UPC | 45242303908 |