The MILWAUKEE® 20” Plate Compactor Water Tank Kit is a removable equipment-mounted water tank to be used with the Milwaukee® MX FUEL™ 20” Plate Compactor (MXF220). The kit includes a 3.5-gallon water tank and bar with adjustable flow-rate dial, and a mounting strap that allows simple on-the-job tank removal and installation. The water tank slides onto the front frame of the MX FUEL™ 20” Plate Compactor, secured by the mounting strap, for use on asphalt and other general compaction uses. The adjustable flow rate dial allows you to easily control and optimize water flow through the water bar.
features
For Use with MX FUEL™ 20" Plate Compactor (MXF220)
Mounts onto the Front Frame of the MX FUEL™ 20” Plate Compactor for use on Asphalt, and other General Compaction uses
Tank mounting strap allows simple on-the-job tank removal and installation
Adjustable Flow Rate Dial allows you to easily control and optimize water flow through the Water Bar
Kit Includes: 3.5-Gallon Water Tank and Bar with Adjustable Flow-Rate Dial, and Mounting Strap & Hardware
Other Accessories Available: Wheel Kit and Paver Pad
Color
Black
Accessory Type
Water Tank
Material
High Performance Polyethylene
Size
3.6 gal
Weight
6.5 LB
EAN or UPC
45242861019
We're here for you
with Service Centers across the country - We have your back