- Wheel Kit
description
- The MILWAUKEE® 20” Plate Compactor Wheel Kit is an equipment-mounted wheel kit to be used with the MX FUEL™ 20” Plate Compactor (MXF220). The kit includes a solid steel mounting bracket with two 5.9" solid rubber wheels, mounting hardware, and frame-mounted retention wire. The wheel kit mounts onto the back frame of the Plate Compactor.
features
- For Use with MX FUEL™ 20" Plate Compactor (MXF220)
- Two 5.9" diameter, solid rubber wheels for easy transport on flat terrain
- Heavy-Duty steel bracket
- Kit Includes: Mounting bracket with two wheels, mounting hardware, and frame mounted retention wire
- Wheel kit adds 6.5" to the rear dimension of the tool when stowed during compactor operation
- Other Accessories Available: Water Tank (49-49-2010) and Paver Pad (49-49-2030)
| Color | Black |
| Material | Rubber, Steel |
| Width | 15.35 in |
| Weight | 12.65 LB |
| EAN or UPC | 45242861026 |

