- 20 in Size
description
- The MILWAUKEE® 20” PLATE COMPACTOR PAVER PAD KIT is an equipment mounted, rubber pad that bolts onto the plate of the MILWAUKEE® MX FUEL™ 20” Plate Compactor (MXF220). The Kit includes a rubber pad and plate mounting hardware. The Paver Pad Kit attaches onto both the front and back of the base plate for dual direction compaction use on pavers and patio stones.
features
- Dual direction compaction on Pavers and Patio Stones
- Kit Includes: Paver Pad, 2 sets of Mounting Hardware for front and back
- For Use with MX FUEL™ 20" Plate Compactor
- Other Accessories Available: Wheel Kit and Water Tank
| Accessory Type | Paver Pad |
| Color | Black |
| Size | 20 in |
| Material | Rubber |
| Weight | 9.3 LB |
| EAN or UPC | 45242861033 |

