description
- Heavy duty 1/3 H.P. Vacuum pump assembly complete with vacuum gauge, air filter, air hose and cord. Supplied as standard equipment (with models 4115-22 and 4120-22). Recommended only for use with 49-22-7100 single pad.
features
- 1/3 max HP
- Recommended use with 49-22-7100 single pad
- Easy to use
- Easy to install
includes
- (1) Vacuum Pump Assembly
| Base Plate Width | 13 in |
| Includes | (1) Vacuum Pump Assembly |
| Voltage Rating | 120 VAC |
| Cord Length | 3 ft |
| Horsepower | 0.33 hp |
| Cordless | No |
| Weight | 22.0 LB |
| EAN or UPC | 45242190126 |

