Skip to content Skip to navigation menu
Sub Pump

49-50-1210

Sub Pump
Item #121452709
  • MX FUEL™ 1HP 2" Submersible Pump
Sub Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MX FUEL™ 1HP 2" Submersible Pump

description

  • The MILWAUKEE® MX FUEL™ 1HP 2” Submersible Pump provides the portability to pump anywhere by eliminating the need to chase for power and to work safer with zero emissions in vaults, manholes, trenches, and other confined spaces without a generator when paired with the MX FUEL™ XC8.0 FORGE™ batteries (Not included) and Portable Pump Power Base (Not included). When Auto-Mode is selected, the MX FUEL™ 1HP 2” Submersible Pump automatically shuts off within two inches of water remaining. In Auto-Mode, the MX FUEL™ 1HP 2” Submersible Pump automatically shuts off within two inches of water remaining, adjusts performance over time to match changing flow, and optimizes run-time. Combined with the Pump remote (not included), which notifies users of the pump's status, pump supervision is no longer a need - saving you time, and protecting the pump from running dry - reducing wear for longer life. The MX FUEL™ 1HP 2” Submersible Pump delivers on high mode up to 40 minutes of run-time and 2,800 gallons per charge on Auto-Mode. Utilizing the POWERSTATE™ Brushless Motor and the addition of High, Auto, and Low modes, users can optimize run-time and flow rate. The Submersible Pump is compatible with all MX FUEL™ Portable Pump Power Bases, giving you the hardest working and most reliable power for equipment.

features

  • Powered by MX FUEL™ Portable Pump Power Base (Not included) and MX FUEL™ Battery Pack (Not Included)
  • No Generator, Pumps Anywhere.
  • Shuts-Off At 2” w/ Auto-Mode
  • More Efficient Pumping With Three modes (High, Auto, and Low)
  • Auto-Mode: Automatically senses and adjusts to incoming flow rate
  • 40 mins, 2,800 Gallons Per Charge on Auto-Mode
  • High Mode: 27 Mins, Up to 2,200 Gallons per Charge
  • Low Mode: 110 Mins, Up to 5,200 Gallons Per Charge
  • Portable Pump Power Base, Backpack Harness & Remote (not included)
  • Integrated Pump Cord & Tether Length 35ft
  • Max Flow Rate: 82gpm
  • Max Head Height: 60ft
  • POWERSTATE™ brushless motor provides more power, more run-time, and longer life
  • 2-year equipment warranty
  • Fully compatible with the MX FUEL™ Equipment System
Weight 28.0 LB
EAN or UPC 45242861040
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison