- Gray
- Metal Material
description
- Plunger rod for 10 oz. Caulk carriage - sausage style & tube. Replacement plunger rod for model 6560 and 6562 Milwaukee caulk gun when set up to use the 10 oz. style tube/carriage or sausage style barrel.
features
- Replacement plunger rod for use with 10 oz. style tube/carriage or sausage style barrel
- Fits on all Milwaukee 6560 and 6562 series caulk and adhesive guns
- Sausage style barrel
- Caulking and adhesives
| Material | Metal |
| Overall Length | 19.5 in |
| Color/Finish | Gray |
| Compatible Tools | Milwaukee 6560 and 6562 Series Caulk Guns |
| Weight | 0.4 LB |
| EAN or UPC | 45242190201 |

