Skip to content Skip to navigation menu
Metal Plunger Rod for Quart Size Carriage

49-52-0650

Metal Plunger Rod for Quart Size Carriage
Item #103758707
  • Gray
  • Metal Material
Metal Plunger Rod for Quart Size Carriage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Gray
  • Metal Material

description

  • Replacement plunger rod for model 6560 and 6562 Milwaukee caulk gun when set up to use the quart size tube/carriage.

features

  • Replacement plunger rod for use with quart size tube/carriage
  • Fits on all Milwaukee 6560 and 6562 series caulk and adhesive guns
  • Applicator and heat gun accessories
  • No warranty
Color/Finish Gray
Compatible Tools Milwaukee 6560 and 6562 Series Caulk Guns
Overall Length 19.5 in
Material Metal
Weight 0.5 LB
EAN or UPC 45242190218
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison