- Hole Saw
- Bi-Metal
- 1 1/4" Hole Diameter
- 1 1/2" Depth of Cut
- 5/8"-18 Thread Size
| Hole Dia. | 1.25 in |
| Material | Bi-Metal |
| Depth of Cut | 1 1/2 in |
| Thread | 5/8"-18 |
| Manufacturer Name | Milwaukee� Electric Tools |
| Weight | 1.07 LB |
| EAN or UPC | 45242194605 |
| Hole Dia. | 1.25 in |
| Material | Bi-Metal |
| Depth of Cut | 1 1/2 in |
| Thread | 5/8"-18 |
| Manufacturer Name | Milwaukee� Electric Tools |
| Weight | 1.07 LB |
| EAN or UPC | 45242194605 |