- Carbide Material
description
- Milwaukee® Carbide grit hole saws are designed for cutting abrasive materials such as brick, block, cement board, fiberglass and tile. Use a Carbide tipped pilot bit when cutting ceramic tile, brick, and other abrasive materials.
features
- Tungsten Carbide grit edge for abrasive materials
- Coarse grit & segmented edge for fast cutting
- Wide, angled & offset slots for easy plug access
- Includes Carbide tipped pilot bit
- Works with the following arbors: 49-56-7210, 49-56-6950, 49-56-7000 & 49-56-7010
- Solid, welded construction provides accurately sized holes
| Hole Saw Diameter | 1 1/8 in |
| Hole Saw Material | Carbide |
| Chuck Size Required [Min] | 1/4 in |
| Bit Type | Hole Saw |
| Case Included | No |
| Drilling Depth | 1.5 in |
| Saw Type | Multipurpose |
| Minimum Chuck Size Required | 1/4 in |
| Hole Saw Type | Multipurpose |
| Recommended Safety Equipment | Safety Glasses |
| Material | Carbide |
| Length | 2.5 in |
| Weight | 0.26 LB |
| EAN or UPC | 45242223176 |

