- Carbide Material
description
- Milwaukee® Carbide grit hole saws are designed for cutting abrasive materials such as brick, block, cement board, fiberglass and tile. Use a Carbide tipped pilot bit when cutting ceramic tile, brick, and other abrasive materials.
features
- Tungsten Carbide grit edge for abrasive materials
- Coarse grit & segmented edge for fast cutting
- Wide, angled & offset slots for easy plug access
- Includes Carbide tipped pilot bit
- Works with the following arbors: 49-56-7240, 49-56-7250, 49-56-9100, 49-56-7055 & 49-56-7040
- Solid, welded construction provides accurately sized holes
| Hole Saw Type | Wood |
| Minimum Chuck Size Required | 1/4 in |
| Recommended Safety Equipment | Safety Glasses |
| Material | Carbide |
| Saw Type | Wood |
| Length | 2.5 in |
| Drilling Depth | 2 in |
| Chuck Size Required [Min] | 1/4 in |
| Case Included | No |
| Bit Type | Hole Saw |
| Hole Saw Diameter | 2 1/2 in |
| Teeth Per Inch | 3 |
| Hole Saw Material | Carbide |
| Weight | 0.5 LB |
| EAN or UPC | 45242223060 |

