- Diamond Coated Material
description
- The MILWAUKEE® Diamond Max™ 3/16" Hole Saw Bit delivers up to 20X longer life with unmatched cuts in porcelain. Diamond Max™ Hole Saws offer best-in-class performance with higher-grade diamonds and superior retention. Features Maximum wear resistance to tackle the most demanding applications. The improved diamond grit delivers faster cutting and quickly grips into material for clean, easy cuts. Designed for more cutting with less clogging.
features
- Unmatched cuts in porcelain
- Maximum diamond durability and retention
- Fastest cutting in porcelain
- Faster starts and less slipping
- More cutting, less clogging
- Dip bit in water before each cut
- 1/4" Hex Shank
| Length | 6 in |
| Minimum Chuck Size Required | 1/4 in |
| Saw Type | Tile and Natural Stone |
| Hole Saw Material | Diamond Coated |
| Material | Diamond Coated |
| Recommended Safety Equipment | Safety Glasses |
| Case Included | No |
| Hole Saw Type | Tile and Natural Stone |
| Bit Type | Hole Saw |
| Chuck Size Required [Min] | 1/4 in |
| Hole Saw Diameter | 3/8 in |
| Drilling Depth | 1 in |
| Weight | 0.1 LB |
| EAN or UPC | 45242223732 |

