- Diamond Coated Material
description
- The MILWAUKEE® Diamond Max™ 5/16" Hole Saw Bit delivers up to 20X longer life with unmatched cuts in porcelain. Diamond Max™ Hole Saws offer best-in-class performance with higher-grade diamonds and superior retention. Features Maximum wear resistance to tackle the most demanding applications. The improved diamond grit delivers faster cutting and quickly grips into material for clean, easy cuts. Designed for more cutting with less clogging.
features
- Unmatched cuts in porcelain
- Maximum diamond durability and retention
- Fastest cutting in porcelain
- Heat and fracture resistant
- Improved braze provides superior diamond retention
| Recommended Safety Equipment | Safety Glasses |
| Bit Type | Hole Saw |
| Drilling Depth | 0.5 in |
| Saw Type | Tile and Natural Stone |
| Case Included | No |
| Hole Saw Type | Tile and Natural Stone |
| Material | Diamond Coated |
| Minimum Chuck Size Required | 1/4 in |
| Length | 0.55 in |
| Hole Saw Diameter | 5/16 in |
| Hole Saw Material | Diamond Coated |
| Chuck Size Required [Min] | 1/4 in |
| Weight | 0.1 LB |
| EAN or UPC | 45242223756 |

