- Diamond Coated Material
description
- The MILWAUKEE® Diamond Max™ 1/2" Hole Saw Bit delivers up to 20X longer life with unmatched cuts in porcelain. Diamond Max™ Hole Saws offer best-in-class performance with higher-grade diamonds and superior retention. Features Maximum wear resistance to tackle the most demanding applications. The improved diamond grit delivers faster cutting and quickly grips into material for clean, easy cuts. Designed for more cutting with less clogging.
features
- Unmatched cuts in porcelain
- Maximum diamond durability and retention
- Fastest cutting in porcelain
- Faster starts and less slipping
- More cutting, less clogging
- Dip bit in water before each cut
- 1/4" Hex Shank
| Minimum Chuck Size Required | 1/4 in |
| Recommended Safety Equipment | Safety Glasses |
| Bit Type | Hole Saw |
| Hole Saw Type | Tile and Natural Stone |
| Case Included | No |
| Hole Saw Diameter | 1/2 in |
| Material | Diamond Coated |
| Chuck Size Required [Min] | 1/4 in |
| Drilling Depth | 0.5 in |
| Length | 0.55 in |
| Hole Saw Material | Diamond Coated |
| Saw Type | Tile and Natural Stone |
| Weight | 0.1 LB |
| EAN or UPC | 45242223770 |

