- 1 1/4 in Hole Saw Diameter
- 1.5 in Drilling Depth
- Diamond Coated Hole Saw Material
description
- The MILWAUKEE® Diamond Max™ 1-1/4" Hole Saw Bit delivers up to 20X longer life with unmatched cuts in porcelain. Diamond Max™ Hole Saws offer best-in-class performance with higher-grade diamonds and superior retention. Features Maximum wear resistance to tackle the most demanding applications. The improved diamond grit delivers faster cutting and quickly grips into material for clean, easy cuts. Designed for more cutting with less clogging.
features
- Unmatched cuts in porcelain
- Maximum diamond durability and retention
- Fastest cutting in porcelain
- Faster starts and less slipping
- More cutting, less clogging
- Dip bit in water before each cut
- 1/4" Hex Shank
| Case Included | No |
| Hole Saw Type | Tile and Natural Stone |
| Recommended Safety Equipment | Safety Glasses |
| Pilot Bit Diameter | 0.25 in |
| Bit Type | Hole Saw |
| Hole Saw Diameter | 1 1/4 in |
| Drilling Depth | 1.5 in |
| Chuck Size Required [Min] | 3/8 in |
| Length | 2.625 in |
| Hole Saw Material | Diamond Coated |
| Weight | 0.14 LB |
| EAN or UPC | 45242850822 |

