- 6 Piece
description
- The MILWAUKEE® Diamond Max™ Hole Saw Bits deliver up to 20X longer life with unmatched cuts in porcelain. Diamond Max™ Hole Saws offer best-in-class performance with higher-grade diamonds and superior retention. Features maximum wear resistance to tackle the most demanding tile and stone applications. The improved grip delivers easier starts into material for clean, fast cuts. Designed for more cutting with less clogging. The kit is equipped with a Small Compact Case for 1/4" Hex Bits, designed for use in PACKOUT™. The case offers universal bit storage for all 1/4" hex shank bits.
features
- Unmatched cuts in porcelain
- Maximum diamond durability and retention
- Fastest cutting in porcelain
- Faster starts and less slipping
- More cutting, less clogging
- Dip bit in water before each cut
- 1/4" Hex Shank
| Bit Type | Hole Saw |
| Bit Sizes | 3/16 in, 1/4 in, 5/16 in |
| Hole Saw Type | Tile and Natural Stone |
| No. of Pieces | 6 |
| Recommended Safety Equipment | Safety Glasses |
| Case Included | Yes |
| Single/Double End | Single |
| Bit Material | Diamond Coated |
| Bit Dia. | 1/4 in |
| Weight | 0.35 LB |
| EAN or UPC | 45242830879 |

