- Carbide Tipped Material
description
- The MILWAUKEE® 1" HOLE DOZER™ with Carbide Teeth Hole Saw features a new 3 TPI design that offers fast cuts with the durability of a bi-metal hole saw and life of a carbide hole saw. This Milwaukee hole saw provides the longest life in general purpose and extreme materials with the ability to cut through stainless steel, cast iron, fastener embedded wood, cement board, fiberglass, plaster, asphalt shingles, and more with ease. Deep gullets clear material fast while cutting, and Milwaukee's ALL-ACCESS SLOTS solve the frustration of plug removal for more productivity with less downtime between holes. The new slot design also provides increased pilot visibility for accurate placement and faster chip ejection keeping cuts cool. The HOLE DOZER™ with Carbide Teeth Hole Saw has a cutting depth of 1.62 in., allowing clearance to handle cuts in a wide range of materials. Milwaukee HOLE DOZER™ with Carbide Teeth Hole Saws are proudly made in the USA.
features
- Most Durable Carbide Hole Saw
- Longest Life in General Purpose & Extreme Materials
- Faster cuts with 3 TPI design
- Deep gullets clear material fast
- All-Access Slots for fastest plug removal
- Cuts stainless steel, fastener embedded wood, cement board, fiberglass, plaster, asphalt shingles and more
- For the toughest applications where bi-metal cannot cut
- Made in USA
- 1-5/8" Cutting Depth
| Saw Type | Multipurpose |
| Bit Type | Hole Saw |
| Minimum Chuck Size Required | 3/8 in |
| Hole Saw Material | Carbide Tipped |
| Teeth Per Inch | 3 |
| Drilling Depth | 1.625 in |
| Material | Carbide Tipped |
| Chuck Size Required [Min] | 3/8 in |
| Case Included | No |
| Hole Saw Diameter | 1 in |
| Recommended Safety Equipment | Safety Glasses |
| Hole Saw Type | Multipurpose |
| Length | 2.2 in |
| Weight | 0.15 LB |
| EAN or UPC | 45242504008 |

