- Carbide Tipped Material
description
- Milwaukee® Carbide tipped hole saws provide long life and faster cutting in cement board, ceramic tiles, fiberglass and wood products such as fiberboard, flake board and plywood. Use a Carbide tipped pilot bit (49-56-8005) when cutting ceramic tile, brick, and other abrasive materials.
features
- Tungsten Carbide tipped for long life
- Aggressive tooth form for fast cutting
- Wide, angled & offset slots for easy plug access
- Works with the following arbors: 49-56-7210, 49-56-6950, 49-56-7000 & 49-56-7010
| Saw Type | Multipurpose |
| Material | Carbide Tipped |
| Hole Saw Diameter | 3/4 in |
| Minimum Chuck Size Required | 1/4 in |
| Pilot Bit Diameter | 0.25 in |
| Weight | 0.1 LB |
| EAN or UPC | 45242196258 |

