- Tungsten Material
description
- Milwaukee® Carbide tipped hole saws provide long life and faster cutting in cement board, ceramic tiles, fiberglass and wood products such as fiberboard, flake board and plywood. Use a Carbide tipped pilot bit (49-56-8005) when cutting ceramic tile, brick, and other abrasive materials.
features
- Tungsten Carbide tipped for long life
- Aggressive tooth form for fast cutting
- Wide, angled & offset slots for easy plug access
- Works with the following arbors: 49-56-7240, 49-56-7250, 49-56-9100, 49-56-7055 & 49-56-7040
| Hole Saw Diameter | 2 3/8 in |
| Depth of Cut | 1 5/8 in |
| Minimum Chuck Size Required | 1/4 in |
| Pilot Bit Diameter | 0.25 in |
| Cutting Depth | 1 5/8 in |
| Material | Tungsten |
| Applicable Materials | Fiberglass Phenolic |
| Thread | 5/8"-18 |
| Cutting Dia. | 2.375 in |
| Saw Type | Wood |
| RPM [Max] | 580 rpm |
| Hole Dia. | 2.375 in |
| RPM [Min] | 240 rpm |
| Weight | 0.34 LB |
| EAN or UPC | 45242198085 |

