- Hole Saw
- Tungsten Carbide
- 4" Cutting Diameter
- 1 5/8" Cutting Depth
- 330 rpm Max Rpm
features
- Tungsten carbide tipped for long life
- Aggressive tooth form for fast cutting
- Wide, angled and offset slots for easy plug access
- Provides long life and faster cutting in cement board, ceramic tiles, fiberglass and wood products such as fiberboard, flakeboard and plywood
- Use a carbide tipped pilot bit (49-56-8005) when cutting ceramic tile, brick and other abrasive materials
| Depth of Cut | 1 5/8 in |
| Material | Tungsten Carbide |
| Applicable Materials | Fiberglass Phenolic |
| Thread | 5/8"-18 |
| Cutting Dia. | 4 in |
| RPM [Max] | 330 rpm |
| RPM [Min] | 145 rpm |
| Hole Dia. | 4 in |
| Cutting Depth | 1 5/8 in |
| Weight | 0.71 LB |
| EAN or UPC | 45242199280 |

