- 2 3/8 in Hole Saw Diameter
- 1.5 in Drilling Depth
- Diamond Coated Hole Saw Material
description
- The MILWAUKEE® Diamond Max™ 2-3/8" Hole Saw delivers up to 20X longer life with unmatched cuts in porcelain. Diamond Max™ Hole Saws offer best-in-class performance with higher-grade diamonds and superior retention. Features Maximum wear resistance to tackle the most demanding applications. The improved diamond grit delivers faster cutting and quickly grips into material for clean, easy cuts. Designed for more cutting with less clogging.
features
- Unmatched cuts in porcelain
- Maximum diamond durability and retention
- Fastest cutting in porcelain
- Faster starts and less slipping
- More cutting, less clogging
- Dip bit in water before each cut
- Easy Plug Removal
- For use with Retractable Starter Bit Arbors
| Hole Saw Material | Diamond Coated |
| Case Included | No |
| Length | 1.5 in |
| Recommended Safety Equipment | Safety Glasses |
| Hole Saw Diameter | 2 3/8 in |
| Teeth Per Inch | 3, Grit |
| Hole Saw Type | Tile and Natural Stone |
| Drilling Depth | 1.5 in |
| Chuck Size Required [Min] | 3/8 in |
| Bit Type | Hole Saw |
| Weight | 0.35 LB |
| EAN or UPC | 45242836536 |

