- Hole Saw Arbors
- 1/4" Shank
- 1/2" Chuck Size
- Fits Hole Saws Up to 1 3/16 in
description
- Milwaukee® hole saw arbors are made from hardened carbon steel and alloy steel for greater durability. The 49-56-6950 arbor drives from the 3-flat shank of the pilot bit, which won't slip in the chuck.
features
- 1/4 in. round shank
- High-speed steel construction provides strength and durability
- Fits all hole saws up to 1-3/16 in.
- Fits all drill chucks 1/4 in. and larger
| Shank Size | 1/4 in |
| Thread Diameter | 1/2 |
| Chuck Size | 1/2 in |
| Fits Hole Saws | Up to 1 3/16 in |
| Shank Type | Round |
| Threads per Inch | 20 |
| Weight | 0.1 LB |
| EAN or UPC | 45242200009 |

