- 1/4" Diameter w/3Flats
- Hole Saw Arbor For 9/16" to 1 3/16" Hole Diameter
| Threads per Inch | 20 |
| Shank Size | 1/4 in - 3 Flats |
| Use With | 9/16 in - 1 3/16 in Dia Hole Saws |
| Thread Diameter | 1/4 |
| Weight | 0.05 LB |
| Threads per Inch | 20 |
| Shank Size | 1/4 in - 3 Flats |
| Use With | 9/16 in - 1 3/16 in Dia Hole Saws |
| Thread Diameter | 1/4 |
| Weight | 0.05 LB |