- Hole Saw Arbors
- 3/8" Shank
- 3/8" Chuck Size
- Fits Hole Saws 9/16" to 1 3/16"
description
- This Milwaukee hole saw arbor has a 7/16 in. hex shank for greater gripping capability in the chuck. It can be used in 1/2 in. capacity drills and larger. The arbor has a 1/2 - 20 thread and can be used on hole saws from 9/16 in. to 1-3/16 in.. it can be used with 49-56-8000, 49-56-8002 and 49-56-8005 pilot bits. Pilot bit 49-56-8000 is supplied with this arbor for use on wood and metal. One arbor and pilot per package.
features
- 7/16 in. hex shank for greater gripping capability in the chuck
- High-speed steel construction provides strength and durability
- Fits all hole saws up to 1-3/16 in.
- Fits all drill chucks 1/2 in. and larger
| Shank Type | Hex |
| Thread Diameter | 1/2 |
| Fits Hole Saws | 9/16 in to 1 3/16 in |
| Shank Size | 3/8 in |
| Chuck Size | 3/8 in |
| Threads per Inch | 20 |
| Weight | 0.15 LB |
| EAN or UPC | 45242200153 |

