- Hole Saw Arbors
- 7/16" Shank
- 1/2" Chuck Size
- Fits Hole Saws 9/16" to 1 3/16"
description
- This Milwaukee hole saw arbor has a 3/8 in. hex shank for greater gripping capability in the chuck. It can be used in 3/8 in. capacity drills and larger. The arbor has a 1/2 - 20 thread and can be used on hole saws from 9/16 in. to 1-3/16 in.. it can be used with 49-56-8010 pilot bit which is supplied with this arbor for use on wood and metal.
features
- 3/8 in. hex shank for greater gripping capability in the chuck
- High-speed steel construction provides strength and durability
- Fits all hole saws up to 1-3/16 in.
- Fits all drill chucks 3/8 in. and larger
| Fits Hole Saws | 9/16 in to 1 3/16 in |
| Shank Type | Hex |
| Threads per Inch | 20 |
| Thread Diameter | 1/2 |
| Weight | 0.23 LB |
| EAN or UPC | 45242200177 |

