- HOLE DOZERWITH CARBIDE TEETH HOLE SAW COBALT PILOT BIT
description
- The MILWAUKEE® HOLE DOZER™ with Carbide Teeth Cobalt Pilot Bit delivers up to 10X longer life than standard pilot bits. The Quad Edge tip decreases heat build-up while drilling, and a 135° split point allows for accurate and precise hole placement. This Milwaukee Hole Saw Cobalt Pilot Bit is designed for use in stainless steel, cast iron, wood, metal & abrasive materials. For best performance use with Milwaukee HOLE DOZER™ with Carbide Teeth Hole Saws.
features
- 10X Longer Life vs. Standard Pilot Bits
- 1/4" x 3-1/2" Cobalt Pilot Bit works with all Milwaukee® Arbors
- Quad Edge Tip designed to decrease heat build up and drill faster
- 135-Degree split point for precision start no walking
- For the toughest applications where standard pilot bits don't hold up
- Drills through stainless steel, cast iron, wood, metal & abrasive materials
- For Best Performance use with MILWAUKEE® HOLE DOZER™ Carbide Teeth Hole Saws
| Chuck Size Required [Min] | 3/8 in |
| Bit Type | Twist |
| Bit Dia. | 0.25 in |
| Single/Double End | Single |
| Flute Length | 1 in |
| Length | 3.5 in |
| Bit Material | Cobalt |
| Shank Dia. | 0.25 in |
| Weight | 0.05 LB |
| EAN or UPC | 45242612093 |

