- Hole Saw Arbors
- 3/8" Shank
- 1/2" Chuck Size
- Fits Hole Saws 1 1/4" and Up
features
- Fits all hole saws up to 1 3/16"
- Fits all drill chucks 1/4" and larger
- Durable hardened steel construction
| Threads per Inch | 18 |
| Fits Hole Saws | 1 1/4 in and Up |
| Shank Size | 3/8 in |
| Thread Diameter | 5/8 |
| Chuck Size | 1/2 in |
| Weight | 0.33 LB |
| EAN or UPC | 45242200320 |

