- Bi-Metal Material
description
- Milwaukee® Carbide grit hole saws are designed for cutting abrasive materials such as brick, block, cement board, fiberglass and tile. Use a Carbide tipped pilot bit when cutting ceramic tile, brick, and other abrasive materials.
features
- Durable hardened steel construction
- Fits all hole saws 1-1/4 in. and larger
- Fits all drill chucks 3/8 in. and larger
- Designed for cutting abrasive materials such as brick, block, cement board, fiberglass and tile
- Tool-free operation
- Universal, quick change with all brands of hole saws
- No adapters required
| Drilling Depth | 6 in |
| Length | 8 in |
| Hole Saw Diameter | 3/8 in |
| Case Included | No |
| Chuck Size Required [Min] | 1/4 in |
| Bit Type | Hole Saw |
| Hole Saw Material | Bi-Metal |
| Hole Saw Type | Multipurpose |
| Minimum Chuck Size Required | 1/4 in |
| Recommended Safety Equipment | Safety Glasses |
| Saw Type | Multipurpose |
| Material | Bi-Metal |
| Weight | 0.53 LB |
| EAN or UPC | 45242225798 |

