The MILWAUKEE® QUIK-LOK™ Arbor Set provides a universal fit with all industry standard threaded hole saw sizes and offers the fastest hole saw changes. The included adapters ensure compatibility with small-thread and large-hole saws and eliminate the need for multiple arbors, saving you time and money. Our QUIK-LOK™ system is designed with the ultimate durability to deliver the strength and reliability to match the all-day demands of the job site. Due to the threaded design, this system retains Hole Enlargement capability. The Reusable Pin Adapter is compatible with hole saws from 1-1/4" up to 6-7/8" without the risk of thread stripping or binding and retains Hole Enlargement capability for 1-1/4"+ hole saws. The Small Thread Adapter is intended for hole saws from 9/16" to 1-3/16". The Large Thread Adapter is intended for hole saws from 1-1/4" up to 2".
features
Fastest Hole Saw Changes
Fits All Industry Standard Threaded Hole Saw Sizes
Reusable Pin Adapter Prevents Thread Stripping and Binding
Hole Enlargement Capable from 1-1/4" to 6-7/8"
3-6X Faster Hole Saw Changes
Faster, Easier Plug Removal
Large Thread Adapter for 1-1/4" to 2" Hole Saws
Small Thread Adapter for 9/16" to 1-3/16" Hole Saws
Reusable Large Thread Pin Adapter for 1-1/4" to 6-7/8" Hole Saws
4" Pilot Bit Recommended
includes
(1) 3/8" QUIK-LOK™ Arbor (49-56-7545)
(1) 4" Pilot Bit (49-56-8000)
(1) Small Thread Adapter (49-56-7573)
(1) Large Thread Adapter (49-56-7571)
(1) Reusable Large Thread Pin Adapter (49-56-7575)
Assembled Height
8.66 in
Arbor Hole Dia.
1/4
Drilling Depth
3 in
Assembled Width
1.5 in
Shank Diameter
3/8 in
Depth
4.13 in
Assembled Length
4.13 in
Assembly Required
Yes
Material
Forged Steel
Color
Black
RPM [Max]
2100 rpm
Weight
0.983 LB
EAN or UPC
45242388356
We're here for you
with Service Centers across the country - We have your back