The MILWAUKEE® QUIK-LOK™ Arbor Set provides a universal fit with all industry standard threaded hole saw sizes and offers the fastest hole saw changes. The included adapters ensure compatibility with small-thread and large-hole saws and eliminate the need for multiple arbors, saving you time and money. Our QUIK-LOK™ system is designed with the ultimate durability to deliver the strength and reliability to match the all-day demands of the job site. Due to the threaded design, this system retains Hole Enlargement capability. The Reusable Pin Adapter is compatible with hole saws from 1-1/4" up to 6-7/8" without the risk of thread stripping or binding and retains Hole Enlargement capability for 1-1/4"+ hole saws. The Small Thread Adapter is intended for hole saws from 9/16" to 1-3/16". The Large Thread Adapter is intended for hole saws from 1-1/4" up to 2".
features
Fastest Hole Saw Changes
Fits All Industry Standard Threaded Hole Saw Sizes
Reusable Pin Adapter Prevents Thread Stripping and Binding
Hole Enlargement Capable from 1-1/4" to 6-7/8"
3-6X Faster Hole Saw Changes
Faster, Easier Plug Removal
Large Thread Adapter for 1-1/4" to 2" Hole Saws
Small Thread Adapter for 9/16" to 1-3/16" Hole Saws
Reusable Large Thread Pin Adapter for 1-1/4" to 6-7/8" Hole Saws
4" Pilot Bit Recommended
includes
(1) 7/16" QUIK-LOK™ Arbor (49-56-7555)
(1) 4" Pilot Bit (49-56-8000)
(1) Small Thread Adapter (49-56-7573)
(1) Large Thread Adapter (49-56-7571)
(1) Reusable Large Thread Pin Adapter (49-56-7575)
RPM [Max]
2100 rpm
Color
Black
Assembly Required
Yes
Assembled Height
8.66 in
Arbor Hole Dia.
1/4
Drilling Depth
3 in
Shank Diameter
7/16 in
Assembled Length
4.13 in
Material
Forged Steel
Assembled Width
1.5 in
Depth
4.13 in
Weight
0.983 LB
EAN or UPC
45242388424
We're here for you
with Service Centers across the country - We have your back