The MILWAUKEE® 5 Pack of QUIK-LOK™ Arbor Large Thread Adapters are intended to be used with hole saws from 1-1/4" up to a maximum of 2". The threaded design is a universal fit compatible with all industry standard threaded hole saws from 1-1/4" up to 2". Thread size of 5/8" x 18. These adapters are only for use with the Milwaukee QUIK-LOK™ Hole Saw Arbor System.
features
QUIK-LOK™ Arbor Adapters Large Thread (5/8" x 18)
For Hole Saws 1-1/4" to 2" Max
Universal Fit with Industry Standard Threaded Hole Saws
For Hole Saws Larger Than 2", Use QUIK-LOK™ Large Thread Pin Adapter
Only For Use With Milwaukee QUIK-LOK™ Arbor
includes
(5) Universal Large Thread QUIK-LOK™ Arbor Adapters for 1-1/4" to 2" Hole Saws (49-56-7571)
Assembled Width
0.94 in
Material
Forged Steel
Depth
4.33 in
Assembled Height
4.41 in
Assembled Length
4.33 in
Assembly Required
Yes
Color
Black
Arbor Hole Dia.
5/8-18
Weight
0.355 LB
EAN or UPC
45242388431
We're here for you
with Service Centers across the country - We have your back