The MILWAUKEE® 5 Pack of QUIK-LOK™ Arbor Small Thread Adapters are intended to be used with hole saws from 9/16" up to 1-3/16". The threaded design is a universal fit compatible with all industry standard threaded hole saws from 9/16" up to 1-3/16". Thread size of 1/2" x 20. These adapters are only for use with the Milwaukee QUIK-LOK™ Hole Saw Arbor System.
features
QUIK-LOK™ Arbor Adapters Small Thread (1/2" x 20)
For Hole Saws 9/16" to 1-3/16"
Universal Fit with Industry Standard Threaded Hole Saws
Only For Use With Milwaukee QUIK-LOK™ Arbor
includes
(5) Universal Small Thread QUIK-LOK™ Arbor Adapters for 9/16" to 1-3/16" Hole Saws (49-56-7573)
Assembled Length
4.33 in
Depth
4.33 in
Assembled Width
0.94 in
Assembly Required
Yes
Arbor Hole Dia.
1/2-20
Assembled Height
4.41 in
Material
Forged Steel
Weight
0.346 LB
EAN or UPC
45242388448
We're here for you
with Service Centers across the country - We have your back