The MILWAUKEE® 2 Pack of Reusable QUIK-LOK™ Arbor Large Thread Pin Adapters are intended to be used with hole saws from 1-1/4" up to a maximum of 6-7/8". The Pin Adapter design prevents thread stripping and binding when using large diameter hole saws or encountering high torque. The threaded design is a universal fit compatible with all industry standard threaded hole saws from 1-1/4" up to 6-7/8". Thread size of 5/8" x 18. Hole Enlargement capable with hole saws with 5/8" x 18 threads. These adapters are only for use with the Milwaukee QUIK-LOK™ Hole Saw Arbor System.
features
QUIK-LOK™ Arbor Pin Adapters Large Thread (5/8" x 18) Reusable
For Hole Saws 1-1/4" up to 6-7/8"
Universal Fit with Industry Standard Threaded Hole Saws
Pin Adapter Design Prevents Thread Stripping and Binding
Hole Enlargement Capable with Large Thread Hole Saws
Only For Use With Milwaukee QUIK-LOK™ Arbor
includes
(2) Reusable QUIK-LOK™ Arbor Large Thread Pin Adapters for 1-1/4"+ Hole Saws (49-56-7575)
Assembled Height
5.08 in
Color
Black
Arbor Hole Dia.
5/8-18
Assembled Width
1.69 in
Material
Forged Steel
Assembly Required
Yes
Assembled Length
4.76 in
Depth
4.76 in
Weight
0.617 LB
EAN or UPC
45242388455
We're here for you
with Service Centers across the country - We have your back