Skip to content Skip to navigation menu
Milwaukee® Forged Steel Hole Enlargement Adapter for QUIK-LOK™ Arbors

49-56-7576

Milwaukee® Forged Steel Hole Enlargement Adapter for QUIK-LOK™ Arbors
Item #121810750
  • 5/8-18
  • 1/2-20 Arbor Hole Diameter
Milwaukee® Forged Steel Hole Enlargement Adapter for QUIK-LOK™ Arbors
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/8-18
  • 1/2-20 Arbor Hole Diameter

description

  • The MILWAUKEE® Reusable QUIK-LOK™ Arbor Hole Enlargement Adapter is intended to be used when needing to increase the size of an existing hole. This adapter works with all thread sizes and can increase existing holes from 9/16" up to 6-7/8". The Pin Adapter design prevents thread stripping and binding when using large diameter hole saws or encountering high torque. Only use the internal threads for the guide size
  • they are not intended to be used for cutting. This adapter is only for use with the Milwaukee QUIK-LOK™ Hole Saw Arbor System.

features

  • QUIK-LOK™ Arbor Hole Enlargement Adapter (All Threads) Reusable
  • Works with All Hole Saw Sizes
  • Universal Fit with Industry Standard Threaded Hole Saws
  • Reusable Pin Adapter Prevents Thread Stripping and Binding
  • Only For Use With Milwaukee QUIK-LOK™ Arbor

includes

  • (1) QUIK-LOK™ Arbor Hole Enlargement Adapter (49-56-7576)
Material Forged Steel
Depth 2.83 in
Arbor Hole Dia. 5/8-18, 1/2-20
Color Black
Assembled Height 4.84 in
Assembled Width 1.65 in
Assembly Required Yes
Assembled Length 2.83 in
Weight 0.335 LB
EAN or UPC 45242388417
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison