- 1/4 in Cutting Dia.
- Specialty Drill Style
- 4 in Length
- High Speed Steel Material
description
- Milwaukee® THUNDERBOLT® pilot bits are designed for extreme durability and long life. The THUNDERBOLT® web features a thicker core than a standard pilot bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135º split point tip starts on contact to keep the bit from walking for fast, accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills.
features
- THUNDERBOLT® tapered web for added durability
- 135-Degrees split point provides accurate hole placement
- 3-flat shank won't slip in Arbor or chuck
- Parabolic flute clears chips faster
| Drill Size | 9/16 - 1 3/16 in |
| Applicable Materials | Wood, Metal |
| Chuck Size Required [Min] | 1/4 in |
| Size Type | Multi-Hole |
| Bit Type | Specialty |
| Single/Double End | Single |
| Used With | 49-56-6950, 49-56-7000, 49-56-7055, 49-56-7130, 49-56-7140 Hole Saw Arbors |
| Shank Dia. | 0.25 in |
| Drill Bit Shank Design | 3-Flat |
| Recommended Safety Equipment | Safety Glasses |
| Drill Style | Pilot Point |
| Length | 4 in |
| Flute Length | 2 in |
| Bit Material | High Speed Steel |
| Bit Dia. | 1/4 in |
| Weight | 0.05 LB |
| EAN or UPC | 45242200351 |

