- 1/4 in Cutting Dia.
- Specialty Drill Style
- 3 1/2 in Length
- High Speed Steel Material
description
- Milwaukee® THUNDERBOLT® pilot bits are designed for extreme durability and long life. The THUNDERBOLT® web features a thicker core than a standard pilot bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135° split point tip starts on contact to keep the bit from walking for fast, accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills.
features
- THUNDERBOLT® tapered web for added durability
- 135° split point provides accurate hole placement
- 3-flat shank won't slip in Arbor or chuck
- Parabolic flute clears chips faster
| Size Type | Multi-Hole |
| Chuck Size Required [Min] | 1/4 in |
| Single/Double End | Single |
| Length | 3.5 in |
| Bit Type | Specialty |
| Drill Style | Pilot Point |
| Shank Dia. | 0.25 in |
| Used With | 49-56-7010, 49-56-7150 Hole Saw Arbors |
| Recommended Safety Equipment | Safety Glasses |
| Bit Dia. | 1/4 in |
| Drill Bit Shank Design | 3-Flat |
| Flute Length | 2 in |
| Bit Material | High Speed Steel |
| Applicable Materials | Wood, Metal |
| Drill Size | 9/16 - 1 3/16 in |
| Weight | 0.06 LB |
| EAN or UPC | 45242200450 |

