- 12 Pieces
description
- Arbor pilot bit fits Milwaukee arbors 49-56-7010 and 49-56-7150 for general cutting in wood and metal.
features
- THUNDERBOLT® tapered web for added durability
- Tungsten Carbide tipped for long life
- 3-Flat shank won't slip in Arbor or chuck
- Parabolic flute clears chips faster
- 135-degree split point provides accurate hole placement
| Length | 3.5 in |
| Chuck Size Required [Min] | 1/4 in |
| Single/Double End | Single |
| Flute Length | 1.5 in |
| Recommended Safety Equipment | Safety Glasses |
| Bit Dia. | 1/4 in |
| Shank Dia. | 0.25 in |
| Bit Material | Tungsten |
| Bit Type | Set |
| Weight | 0.04 LB |
| EAN or UPC | 45242558698 |

