- High Speed Steel Material
description
- The Milwaukee Big Hawg aggressive tooth geometry drills 10 times faster than hole saws. The innovative three tooth design allows you to drill up to 600 holes without resharpening. The deep gullets and reduced pilot bit shank deliver easy plug removal saving you time and money. The Milwaukee Big Hawg hardened steel teeth provide maximum durability against unintended nail impacts.
features
- Ten times faster than hole saws
- No resharpening for up to 600 holes
- Plugs easily removed
- Construction maximizes durability against unintended nail impacts
| Minimum Chuck Size Required | 1/2 in |
| Material | High Speed Steel |
| Hole Saw Diameter | 2 1/8 in |
| Saw Type | Wood |
| Weight | 0.59 LB |
| EAN or UPC | 45242200467 |

