- High Speed Steel Material
description
- Big Hawg® hole cutters are specifically designed for drilling large holes in rough wood applications with the speed and longevity that HVAC, plumbing, and other professional contractors require. Arbor and pilot bit sold separately.
features
- Up to 600 holes without resharpening: makes the Big Hawg® an affordable and time-saving alternative
- Hardened steel teeth: offer maximum durability against unintended nail impacts
- Aggressive tooth geometry: unique cutting angle permits up to 10X faster cutting than hole saws
- Wide and deep gullets: enable easy plug removal
| Material | High Speed Steel |
| Minimum Chuck Size Required | 1/2 in |
| Saw Type | Wood |
| Hole Saw Diameter | 4 5/16 in |
| Weight | 1.65 LB |
| EAN or UPC | 45242225392 |

